Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Black, Magnet, 15ft.L
Mfr # WH412SB15-CAU-MM
Zoro # G4039397
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Belt Message Caution Do Not Enter
- Mounting Style Magnet
- For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB15-CAU-MM
- Zoro # G4039397
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Belt Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | Caution Do Not Enter |
Mounting Style | Magnet |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Finish | Black |
Type | Wall Mount Single Line Belt |
Color | Black |
Legend | Caution Do Not Enter |
Frame Color | Black |
Number of Belts | 1 |
Belt Pattern | No Pattern |
Legend Color | Black |
Reflectivity | Non-Reflective |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13W, PR (807-6003 13W)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Polarized (40142)
- C.H. HANSON Number Stamp Set, Reversed, 5/16" (25641)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- RETRACTA-BELT Belt Barrier, Yellow, 4-1/2 in. W, 15 ft. L (WH412YW15-AAO-MM)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- QUEUE SOLUTIONS SafetyMaster 450, Yellow, 13' Yellow Belt (SM450Y-YW130)
- Retracta-Belt Wall Mounted Retractable Barriers