Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Black, Magnet, 10ft.L
Mfr # WH700SB-CAU-MM
Zoro # G4039430
original price:
$210.96
13% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 1/2 in
- Belt Color Yellow
- Finish Powder Coated
- Type Wall Mount Single Line Belt
- For Use With Belt Banners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH700SB-CAU-MM
- Zoro # G4039430
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 2 1/2 in |
Belt Length | 10 ft |
Height (In.) | 4 3/4 in |
Belt Width | 2 in |
Overall Height | 4 3/4 in |
Details
Belt Color | Yellow |
Finish | Powder Coated |
Type | Wall Mount Single Line Belt |
For Use With | Belt Banners |
Belt Message | Caution Do Not Enter |
Item | Retractable Belt Barrier |
Mounting Style | Magnet |
Color | Black |
Frame Color | Black |
Legend | Caution Do Not Enter |
Number of Belts | 1 |
Frame Finish | Powder Coated |
Reflectivity | Non-Reflective |
Legend Color | Black |
Belt Pattern | No Pattern |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV713FO (S))
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/16 (9220)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-107 (FS-17-107)
- BRADY Raised Panel Label, Green, Labels/Roll: 125 (B30EP-177-593-GN)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- RETRACTA-BELT Warehouse Barrier, 30ft Black/Yellow Belt (WH412YW30-BYD-HC)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412YW15-CAU-RE)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 11ft. Red Danger..Belt (MS630-YW-DANGERW-110)
- Retracta-Belt Crowd Control