Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, Authorized Access Only, 4" H
Mfr # WM412RD30-AAO-RE
Zoro # G5049287
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red
- Belt Message AUTHORIZED ACCESS ONLY
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412RD30-AAO-RE
- Zoro # G5049287
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | AUTHORIZED ACCESS ONLY |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME |
Color | Red |
Finish | Red |
Frame Material | Polycarbonate |
Weight | 5 lb |
Legend Color | White |
Legend | Authorized Access Only |
Indoor/Outdoor Usage | Indoor, Outdoor |
Number of Belts | 1 |
Frame Color | Red |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513B/8M)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H20PF)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (48UP34)
- ZORO SELECT Hand Stamp, 3/16 In, Letter Set (20Y584)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Warehouse Barrier, 15ft Black/Yellow Belt (WH412YW15-BYD-HC)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7110)
- Retracta-Belt Wall Mounted Retractable Barriers