Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, ARC Flash Zone Keep Out
Mfr # WH412SB15-ARC-MM
Zoro # G4038450
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Belt Message ARC Flash Zone Keep Out
- Mounting Style Magnet, Suction Cup
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412SB15-ARC-MM
- Zoro # G4038450
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | ARC Flash Zone Keep Out |
Mounting Style | Magnet, Suction Cup |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW |
Finish | Black |
Color | Black |
Number of Belts | 1 |
Frame Color | Black |
Legend Color | White |
Legend | ARC Flash Zone - Keep Out |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Legend Color White, Frame Color Black, Overall Height 4 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401037)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1092-M (8))
- CONDOR Jacket, Safety, Type 3, Lime, Fleece, L (2RE45)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Small (BB800FG (S))
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 20ft.L (WH412SB20-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412SB25-CAU-RE)
- RETRACTA-BELT Belt Barrier, Caution Do Not Enter (WH412RD15-CAU-MM)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd, 11' YLW&BK "CAUTION WET FLOOR" (WM115-BK-CAWETYB-F-S-110)
- Retracta-Belt Crowd Control