Shop All Crowd Control Post & Ropes
This Product is Discontinued
Retracta-Belt
Belt Barrier, ARC Flash Zone Keep Out, Red (Discontinued)
Mfr # 323PRD-ARC
Zoro # G0123028
Free Shipping & Returns
This Product is Discontinued
Key Features
- Post Diameter 2 1/2 in
- Base Type Fillable, Square
- Base Material HDPE
- Belt Length 14 ft
- Post Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 323PRD-ARC
- Zoro # G0123028
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 14 ft |
Post Height | 40 in |
Belt Width | 2 in |
Base Diameter | 15 in |
Details
Item | Barrier Post with Belt |
Base Type | Fillable, Square |
Base Material | HDPE |
Post Material | Vinyl |
Belt Color | Red with White Text |
Color | Red |
Belt Message | ARC Flash Zone - Keep Out |
Finish | Red |
Number of Belts | 1 |
Base Finish | Black |
Post Finish | Red |
ADA Compliance | No |
For Use With | Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB |
Legend | ARC Flash Zone - Keep Out |
Description
Barrier Post with Belt, Legend ARC Flash Zone - Keep Out, Number of Belts 1, Belt Length 14 ft, Belt Width 2 in, Belt Color Red with White Text, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Vinyl, Post Finish Red, Base Type Fillable, Square, Base Diameter 15 in, Base Material HDPE, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.