Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 4-1/4" H, Yellow Belt
Mfr # WH412RD30-YW-MM
Zoro # G5049740
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Yellow
- Belt Message None
- Includes Receiving End
- Mounting Style Magnet, Suction Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412RD30-YW-MM
- Zoro # G5049740
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 1/4 in |
Overall Height | 4 1/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Belt Message | None |
Includes | Receiving End |
Mounting Style | Magnet, Suction Cup |
Color | Red |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Finish | Red |
Type | Wall Mount Single Line Belt |
Includes Mounting Hardware | Included |
Legend | No Legend |
Frame Color | Red |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size M (8) (99-1-9632-8-K)
- LABELMASTER Corrosive Label, UN1824 Sodium, PK500 (HSN5300)
- AEROSOCK Replacement Windsock, Red/Orange, 72" L (ASX1872)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, Blue, PR (G99CRSGPLGMA)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412YW25-CAU-RE)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- Retracta-Belt Wall Mounted Retractable Barriers