Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 4-1/4" H, No Belt Msg.
Mfr # WH412RD25-RWD-MM
Zoro # G5050258
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
- Finish Red
- Height (In.) 4 1/4 in
- Belt Message None
- Width (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412RD25-RWD-MM
- Zoro # G5050258
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 4 1/4 in |
Width (In.) | 4 1/2 in |
Belt Length | 25 ft |
Overall Height | 4 1/4 in |
Details
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Finish | Red |
Belt Message | None |
Includes | Receiving End |
Item | Retractable Belt Barrier |
Color | Red |
Type | Wall Mount Single Line Belt |
Belt Color | Red/White |
Mounting Style | Magnet, Suction Cup |
Number of Belts | 1 |
Legend | No Legend |
Frame Color | Red |
Includes Mounting Hardware | Included |
Belt Pattern | Diagonal Stripe |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/32 (9223)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- JJ KELLER Flammable Solid Label, 4 in. H, PK500 (341)
- KLEENGUARD A20 Breathable Particle Protection Lab Coats, Snap Closure/Open Wrists/Pockets, X-Large, White, PK25 (KCC 10039)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Receiver for Stanchion/Wall Mount (WR02)
- Retracta-Belt Crowd Control