Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 30ft. Belt, FME Belt Message
Mfr # WM412RD30-FME-RE
Zoro # G5049208
original price:
$479.25
27% off
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red
- Belt Message FME Zone
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WM412RD30-FME-RE
- Zoro # G5049208
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | FME Zone |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME |
Color | Red |
Finish | Red |
Type | Wall Mount Single Line Belt |
Frame Material | Polycarbonate |
Includes Mounting Hardware | Included |
Legend Color | White |
Frame Color | Red |
Number of Belts | 1 |
Weight | 5 lb |
Legend | FME Zone |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Red, Legend FME Zone, Legend Color White, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- BRADY WEEE Labels, 0.5in H x 0.4in W, Roll of 5000 Labels, Black on White (WEEE-1-5)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- SPILFYTER Chemical Neutralizer, Acids, 5 gal. (410020)
- RETRACTA-BELT Retractable Belt Barrier, Single Belt (WH412SB15-AAO-HC)
- RETRACTA-BELT Belt Barrier, Red, Caution Do Not Enter (WH412RD15-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- MONTOUR LINE Retractable Belt Barrier Black Clamped Wall Mount, 15' YW Belt (M) (WMX140-BK-YW-C-M-150)
- Retracta-Belt Crowd Control