Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 30 ft. Belt L, Red Belt
Mfr # WM412RD30-RD-RE
Zoro # G5049156
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft
- Belt Color Red
- Belt Message None
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412RD30-RD-RE
- Zoro # G5049156
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | None |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Red |
Finish | Red |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME |
Indoor/Outdoor Usage | Indoor, Outdoor |
Legend | No Legend |
Includes Mounting Hardware | Included |
Frame Color | Red |
Weight | 5 lb |
Number of Belts | 1 |
Frame Material | Polycarbonate |
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 30 ft, Belt Color Red, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 10194 4 Inch 46 Pieces Master Stencil S (10194)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- BUFFALO Hvy WT Oil Only Laminated Pads, PK100 (90822)
- JUSTRITE 1 gal Green Steel Type I Safety Can Oil (7110400)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- MONTOUR LINE Retractable Belt Barrier Black Magnetic Wall Mnt 20ft. R.Auth.Belt (M) (WMX160-BK-AUTHRW-M-M-200)
- Retracta-Belt Wall Mounted Retractable Barriers