Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 25ft. Belt, Hose Clamp Mount
Mfr # WH412RD25-MYD-HC
Zoro # G5048830
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Magenta/Yellow
- Belt Message None
- Includes Hose Clamp Fixing, Receiving End
- Mounting Style Hose Clamp Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412RD25-MYD-HC
- Zoro # G5048830
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Magenta/Yellow |
Belt Message | None |
Includes | Hose Clamp Fixing, Receiving End |
Mounting Style | Hose Clamp Mounting Plate |
Type | Wall Mount Single Line Belt |
Finish | Red |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Color | Red |
Frame Color | Red |
Belt Pattern | Diagonal Stripe |
Legend | No Legend |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 25 ft, Belt Color Magenta/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Fixing, Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Poly Disposable Gloves, Poly, OneSize, 2000 PK, Clear (303363185)
- ERB SAFETY Boonie Hat, Hi-Viz, Lime, Woven Polyester (61587)
- MCR SAFETY Industry Grd Leather Palm 2.5 S, PK12 (1220S)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Belt Barrier, Ylw, Black/Ylw Belt, 15 ft. L (WH412YW15-BYD-MM)
- RETRACTA-BELT Warehouse Barrier, 15ft CAUTION DO NOT EN (WH412YW15-CAU-HC)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- GLOBAL INDUSTRIAL Retractable Belt Barrier, 40 Stainless Steel Post, 10' Black Belt (708415BK)
- Retracta-Belt Wall Mounted Retractable Barriers