Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 25 ft. Belt L, Magnet Mount
Mfr # WH412RD25-TLC-MM
Zoro # G5048989
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Black
- Belt Message This Lane Closed
- Includes Receiving End
- Mounting Style Magnet, Suction Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412RD25-TLC-MM
- Zoro # G5048989
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Height (In.) | 4 1/4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 1/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black |
Belt Message | This Lane Closed |
Includes | Receiving End |
Mounting Style | Magnet, Suction Cup |
Color | Red |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Finish | Red |
Type | Wall Mount Single Line Belt |
Legend | This Lane Closed |
Frame Color | Red |
Legend Color | White |
Number of Belts | 1 |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Black, Legend This Lane Closed, Legend Color White, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Temporal Horn, White (2447TH-W)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, L (103JFYL)
- JJ KELLER Hazmat ID Placard, 1/32" H, 6-1/4" W (1013)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107421729)
- RETRACTA-BELT Wall Barrier, 15ft Red Belt (WM412SB15-RD-RE)
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 20 ft. L (WH412SB20-RWD-MM)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Wall Barrier, 15ft Black Belt (WM412SB15-BK-RE)
- RETRACTA-BELT Warehouse Barrier, 30ft CAUTION DO NOT EN (WH412YW30-CAU-HC)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- Retracta-Belt Crowd Control