Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 25 ft. Belt L, Black Belt
Mfr # WM412RD25-BK-RE
Zoro # G5049418
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Mounting Style Removable Mounting Plate
- Belt Message None
- Belt Color Black
- Type Wall Mount Single Line Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412RD25-BK-RE
- Zoro # G5049418
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 4 in |
Belt Length | 25 ft |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Color | Red |
Mounting Style | Removable Mounting Plate |
Belt Message | None |
Belt Color | Black |
Type | Wall Mount Single Line Belt |
Finish | Red |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME |
Item | Retractable Belt Barrier |
Number of Belts | 1 |
Frame Color | Red |
Includes Mounting Hardware | Included |
Weight | 5 lb |
Legend | No Legend |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Material | Polycarbonate |
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 25 ft, Belt Color Black, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 9 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S3762)
- BRADY NFPA Placard, 14in. H x 10in. W (78787)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 15ft.L (WH412SB15-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412YW25-CAU-RE)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- MONTOUR LINE Stanchion Belt Barrier Black Post 11ft. Purple Belt (M630-BK-PE-110)
- Retracta-Belt Wall Mounted Retractable Barriers