Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 25 ft. Belt L, 4-1/4" H, Red
Mfr # WH412RD25-MYD-MM
Zoro # G5048821
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Magenta/Yellow
- Belt Message None
- Includes Receiving End
- Mounting Style Magnet, Suction Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WH412RD25-MYD-MM
- Zoro # G5048821
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 25 ft |
Height (In.) | 4 1/4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 1/4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Magenta/Yellow |
Belt Message | None |
Includes | Receiving End |
Mounting Style | Magnet, Suction Cup |
Finish | Red |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Type | Wall Mount Single Line Belt |
Color | Red |
Includes Mounting Hardware | Included |
Frame Color | Red |
Legend | No Legend |
Number of Belts | 1 |
Belt Pattern | Diagonal Stripe |
Description
Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 25 ft, Belt Color Magenta/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 1/4 in, Number of Belts 1, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Stainless Steel glove dispenser (2022)
- KASK Smoke Visor for the Zenith helmets (39527)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XL)
- BRADY Traffic Sign, 24 in Height, 18" Width, Fiberglass, Rectangle, English (75200)
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red (WM700RD-NE-RE)
- RETRACTA-BELT Wall Barrier, 25ft -CAUTION DO NOT ENTER (WM412YW25-CAU-RE)
- RETRACTA-BELT Manual Wall Barrier, 50ft Blk/Yellow Belt (WM5000-BYD-HDRE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4-1/2inW (WM412YW15-BL-RE)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- RETRACTA-BELT Wall Barrier, 15ft Black/Yellow Belt (WM412SB15-BYD-RE)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 16ft.R. Caution Belt (MS650-YW-CAURW-160)
- Retracta-Belt Wall Mounted Retractable Barriers