Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 20 ft. Belt L, Blue Belt
Mfr # WM412RD20-BL-RE
Zoro # G5049549
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 20 ft
- Finish Red
- Belt Color Blue
- Color Red
- Belt Message None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412RD20-BL-RE
- Zoro # G5049549
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 20 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Details
Finish | Red |
Belt Color | Blue |
Color | Red |
Belt Message | None |
Mounting Style | Removable Mounting Plate |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME |
Item | Retractable Belt Barrier |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Includes Mounting Hardware | Included |
Indoor/Outdoor Usage | Indoor, Outdoor |
Weight | 5 lb |
Frame Material | Polycarbonate |
Number of Belts | 1 |
Frame Color | Red |
Legend | No Legend |
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 20 ft, Belt Color Blue, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 45" L, Polyester, Bl, PR (84733)
- ARIAT Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469C54 (469C54)
- ZING Portable LockoutKit, ElectricalLockout, 35 (7134)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out (WH412SB15-ARC-MM)
- RETRACTA-BELT Wall Barrier, 15ft Black/Yellow Belt (WM412SB15-BYD-RE)
- RETRACTA-BELT Retractable Belt Barrier, 4in.Hx4-1/2in.W (WM412SB20-FY-RE)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- RETRACTA-BELT Belt Barrier, Black, Magnet, 10ft.L (WH700SB-CAU-MM)
- RETRACTA-BELT Retractable Belt Barrier, Yellow, 25 ft. (WM412YW25-AAO-RE)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Pol. Stainless Case Fxd, 8.5' LT BLU Belt (WM115-PS-LBL-F-S-85)
- Retracta-Belt Crowd Control