Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 15 ft. Belt L, Red Belt, Red
Mfr # WM412RD15-ARC-RE
Zoro # G5049716
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Red
- Belt Message ARC Flash Zone Keep Out
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412RD15-ARC-RE
- Zoro # G5049716
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Manufacturer Warranty Length | 10 yr |
Overall Height | 4 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Belt Message | ARC Flash Zone Keep Out |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Type | Wall Mount Single Line Belt |
Finish | Red |
Color | Red |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME |
Legend | ARC Flash Zone - Keep Out |
Number of Belts | 1 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Weight | 5 lb |
Frame Color | Red |
Includes Mounting Hardware | Included |
Frame Material | Polycarbonate |
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Color Red, Legend ARC Flash Zone - Keep Out, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size X-Large, 10PK (RAIN-SUIT-XL)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., Black (WM5000-AAO-HDRE)
- RETRACTA-BELT Wall Barrier, 15ft -CAUTION DO NOT ENTER (WM412SB15-CAU-RE)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412YW30-BYD-RE)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' RD "AUTHORIZED ACCESS ONLY" WT (WM115-PS-AUTHRW-F-S-85)
- Retracta-Belt Crowd Control