Shop All Wall Mounted Retractable Barriers
Retracta-Belt
Belt Barrier, 15 ft. Belt L, Blue Belt
Mfr # WM412RD15-BL-RE
Zoro # G5049698
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Blue
- Belt Message None
- Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End
- Mounting Style Removable Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # WM412RD15-BL-RE
- Zoro # G5049698
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 15 ft |
Height (In.) | 4 in |
Width (In.) | 4 1/2 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Retractable Belt Barrier |
Belt Color | Blue |
Belt Message | None |
Includes | (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End |
Mounting Style | Removable Mounting Plate |
Color | Red |
Type | Wall Mount Single Line Belt |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, RE-M, RE, SUB-ME |
Finish | Red |
Weight | 5 lb |
Indoor/Outdoor Usage | Indoor, Outdoor |
Frame Material | Polycarbonate |
Includes Mounting Hardware | Included |
Legend | No Legend |
Frame Color | Red |
Number of Belts | 1 |
Description
Retractable Belt Barrier, Mounting Style Removable Mounting Plate, Belt Length 15 ft, Belt Color Blue, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 4 in, Weight 5 lb, Number of Belts 1, Frame Material Polycarbonate, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) #8 1-1/4 in Flat Head Screws, Standard Plastic Receiving End, Includes Mounting Hardware Included, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" H, Spanish (OS-DS-P-710-VS-1261)
- SIGNMISSION OSHA Sign, Hot Surface! Hot Exhaust! High, 5in X 3.5in Decal, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-DS-D-35-L-2185-10PK)
- MILWAUKEE TOOL Polarized Safety Glasses, Smoke Impact-Resistant (48-73-2046, 48-22-5506)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt (WM412YW20-BYD-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow (WM412YW15-YW-RE)
- RETRACTA-BELT Retractable Belt Barrier, Black, 4-1/2inW (WH412SB15-CAU-HC)
- RETRACTA-BELT Wall Barrier, 65ft Black/Yellow Belt (WM6500-BYD-WP-RE)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-HD-Y-FF)
- Retracta-Belt Crowd Control