Shop All Wall Mounted Retractable Barriers
This Product is Discontinued
Retracta-Belt
Belt Barrier, 15 ft. Belt L, 4" H, Red (Discontinued)
Mfr # WH412RD15-CIP-V
Zoro # G5048639
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Color Yellow
- Width (In.) 4 1/2 in
- For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
- Mounting Style Hook-and-Loop Mounting Plate
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # WH412RD15-CIP-V
- Zoro # G5048639
- Country of Origin Unknown
- Category Wall Mounted Retractable Barriers
Dimensions
Width (In.) | 4 1/2 in |
Height (In.) | 4 in |
Belt Length | 15 ft |
Overall Height | 4 in |
Details
Belt Color | Yellow |
For Use With | Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD |
Mounting Style | Hook-and-Loop Mounting Plate |
Belt Message | Cleaning in progress |
Color | Red |
Type | Wall Mount Single Line Belt |
Finish | Red |
Item | Retractable Belt Barrier |
Includes | Receiving End |
Legend Color | Black |
Frame Color | Red |
Legend | Cleaning in Progress |
Description
Retractable Belt Barrier, Mounting Style Hook-and-Loop Mounting Plate, Belt Length 15 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Frame Color Red, Overall Height 4 in, Includes Receiving End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.