Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Yellow, 15 ft. Belt
Mfr # PSBA322PYW-OR
Zoro # G6364821
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 15 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PSBA322PYW-OR
- Zoro # G6364821
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 37 in |
Overall Width | 21 3/4 in |
Overall Depth | 46 in |
Overall Height | 44 1/2 in |
Base Diameter | 15 in |
Cart Length | 21 4/5 in |
Maximum Overall Height | 44 1/2 in |
Cart Height | 46 in |
Cart Width | 38 2/5 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Systems |
Base Type | Square |
Base Material | Rubber |
Post Material | PVC |
Belt Color | Orange |
Includes | (4) Bases, (4) Posts |
Base Color | Black |
Cart Material | Plastic |
Post Color | Yellow |
Fillable | No |
Cart Weight | 33 lb |
Number of Posts | 4 |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 15 ft, Belt Color Orange, Number of Posts 4, Post Color Yellow, Base Type Square, Post Height 37 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Height 46 in, Cart Length 21 4/5 in, Cart Width 38 2/5 in, Cart Material Plastic, Cart Weight 33 lb, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-S PR (RWG705S)
- MOLDEX Ear Plug Dispenser Tray (0601)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHLG000600)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6436)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- Retracta-Belt Crowd Control