Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Yellow, 15 ft. Belt
Mfr # PSBA322PYW-NE
Zoro # G6364760
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 15 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PSBA322PYW-NE
- Zoro # G6364760
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 37 in |
Overall Height | 44 1/2 in |
Overall Depth | 46 in |
Overall Width | 21 3/4 in |
Base Diameter | 15 in |
Cart Height | 46 in |
Cart Width | 38 2/5 in |
Maximum Overall Height | 44 1/2 in |
Height Adjustability | Fixed Height |
Cart Length | 21 4/5 in |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 15 ft, Belt Color Red, Legend No Entry, Number of Posts 4, Post Color Yellow, Base Type Square, Legend Color White, Post Height 37 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Height 46 in, Cart Length 21 4/5 in, Cart Width 38 2/5 in, Cart Material Plastic, Cart Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 8377EV XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- SHOWA Cut Resistant Gloves, Gray, S, PR (541-S)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (9014-M(8))
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1206-NA_10x7 (U7-1206-NA_10x7)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- GEC Mr. Chain Heavy Duty Plastic Chain Barrier, 2inx25'L, Yellow (51002-25)
- Retracta-Belt Crowd Control Post & Ropes