Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Yellow, 15 ft. Belt
Mfr # PSBA322PYW-BK
Zoro # G6364849
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 15 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PSBA322PYW-BK
- Zoro # G6364849
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 37 in |
Overall Depth | 46 in |
Overall Height | 44 1/2 in |
Overall Width | 21 3/4 in |
Base Diameter | 15 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 44 1/2 in |
Cart Width | 38 2/5 in |
Cart Length | 21 4/5 in |
Cart Height | 46 in |
Details
Item | Barrier Systems |
Base Type | Square |
Base Material | Rubber |
Post Material | PVC |
Belt Color | Black |
Includes | (4) Bases, (4) Posts |
Base Color | Black |
Cart Material | Plastic |
Post Color | Yellow |
Fillable | No |
Cart Weight | 33 lb |
Number of Posts | 4 |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 15 ft, Belt Color Black, Number of Posts 4, Post Color Yellow, Base Type Square, Post Height 37 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Height 46 in, Cart Length 21 4/5 in, Cart Width 38 2/5 in, Cart Material Plastic, Cart Weight 33 lb, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5010DT)
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR (921M)
- IRONCAT Welding Gloves, Goatskin Palm, L, PR (86552/L)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW07)
- Retracta-Belt Crowd Control