Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Red, 9 ft. Belt
Mfr # PSBA302PRD-ARC
Zoro # G6366179
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Post Material PVC
- Post Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PSBA302PRD-ARC
- Zoro # G6366179
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 9 ft |
Post Height | 40 in |
Overall Width | 21 3/4 in |
Overall Height | 44 1/2 in |
Overall Depth | 46 in |
Base Diameter | 15 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 44 1/2 in |
Description
Barrier Systems, Includes (4) Bases, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 9 ft, Belt Color Red, Belt Pattern No Pattern, Legend ARC Flash Zone - Keep Out, Number of Posts 4, Post Color Red, Base Type Square, Reflectivity Non-Reflective, Legend Color White, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- MUTUAL INDUSTRIES Wire Marking Flags 2.5X 3.5X 21 Yellow 1000Pk (15901-41-21)
- RZ INDUSTRIES RZ Mask Environmental Mesh Reusable Dust Mask (43668)
- ACCUFORM Label, Skull, 2x2 In, Poly, 250 Roll (LZH616EV2)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (301YA-BYD)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- ZORO SELECT Ground Post, Black, 35inH, Polyethylene, PK6 (95403-6)
- Retracta-Belt Crowd Control Post & Ropes