Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Red, 15 ft. Belt
Mfr # PSBA322PRD-DKO
Zoro # G6364885
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 15 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PSBA322PRD-DKO
- Zoro # G6364885
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 37 in |
Overall Height | 44 1/2 in |
Overall Width | 21 3/4 in |
Overall Depth | 46 in |
Base Diameter | 15 in |
Height Adjustability | Fixed Height |
Cart Width | 38 2/5 in |
Maximum Overall Height | 44 1/2 in |
Cart Length | 21 4/5 in |
Cart Height | 46 in |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 15 ft, Belt Color Yellow, Legend Danger Keep Out, Number of Posts 4, Post Color Red, Base Type Square, Legend Color Black, Post Height 37 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Height 46 in, Cart Length 21 4/5 in, Cart Width 38 2/5 in, Cart Material Plastic, Cart Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Bosun Chair, With Belt, L Body Belt (G8039L)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMEN OXFORD CT, MENS PR (A7118-11.5M)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (886-33-STD-NO-B9X-C)
- Retracta-Belt Crowd Control