Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Red, 15 ft. Belt
Mfr # PSBA322PRD-BYD
Zoro # G6364919
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 15 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PSBA322PRD-BYD
- Zoro # G6364919
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 37 in |
Overall Depth | 46 in |
Overall Width | 21 3/4 in |
Overall Height | 44 1/2 in |
Base Diameter | 15 in |
Cart Length | 21 4/5 in |
Height Adjustability | Fixed Height |
Cart Width | 38 2/5 in |
Maximum Overall Height | 44 1/2 in |
Cart Height | 46 in |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Number of Posts 4, Post Color Red, Base Type Square, Post Height 37 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Height 46 in, Cart Length 21 4/5 in, Cart Width 38 2/5 in, Cart Material Plastic, Cart Weight 33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, 12PK (34-9025/L)
- CARHARTT Flame Resistant Hood, Brown, One Size (FRA265-BRN OFA)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- BRADLEY Safety Shower Sign (114-050)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300MG/SA/FY/F6)
- Retracta-Belt Crowd Control