Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Red, 10 ft. Belt
Mfr # PSBA302PRD-NE
Zoro # G6366197
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 10 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # PSBA302PRD-NE
- Zoro # G6366197
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Overall Height | 44 1/2 in |
Overall Width | 21 3/4 in |
Overall Depth | 46 in |
Base Diameter | 15 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 44 1/2 in |
Details
Item | Barrier Systems |
Base Type | Square |
Base Material | Rubber |
Post Material | PVC |
Belt Color | Red |
Includes | (4) Bases, (4) Posts |
Belt Message | NO ENTRY |
Cart Material | Plastic |
Post Color | Red |
Base Color | Black |
Fillable | No |
Legend | No Entry |
Legend Color | White |
Number of Posts | 4 |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Red, Legend No Entry, Number of Posts 4, Post Color Red, Base Type Square, Legend Color White, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (VP9696XL)
- XTRATUF Knee Boots, Size 9, 16" H, Brown, Plain, PR (22272G/9)
- MCR SAFETY Polarized Safety Glasses, Black Polarized (MOUD117BZDC)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- LAVI INDUSTRIES Barrier Post, Steel, Gray (26-20400CL/SF/KIT)
- Retracta-Belt Crowd Control Post & Ropes