Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Red, 10 ft. Belt
Mfr # PSBA302PRD-BYD
Zoro # G6366230
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 10 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PSBA302PRD-BYD
- Zoro # G6366230
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Overall Width | 21 3/4 in |
Overall Depth | 46 in |
Overall Height | 44 1/2 in |
Base Diameter | 15 in |
Height Adjustability | Fixed Height |
Maximum Overall Height | 44 1/2 in |
Details
Item | Barrier Systems |
Base Type | Square |
Base Material | Rubber |
Post Material | PVC |
Belt Color | Black/Yellow |
Includes | (4) Bases, (4) Posts |
Cart Material | Plastic |
Post Color | Red |
Base Color | Black |
Fillable | No |
Number of Posts | 4 |
Belt Pattern | Diagonal Stripe |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Number of Posts 4, Post Color Red, Base Type Square, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR (6499)
- ZORO SELECT Tag, SS, Silver, 1" Hx3" W, Rectangle, PK100 (41293)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Warehouse Personnel Sign With Symbol, Portrait (OS-NS-D-57-V-16853)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- MONTOUR LINE Stanchion Post & Rope Kit Pol.Steel, 2FlatTop 1Blk Rope 8.5x11H Sign (C-Kit-1-PS-FL-1-Tapped-1-8511-H-1-PVR-BK-PS)
- Retracta-Belt Crowd Control