Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Black, 10 ft. Belt
Mfr # PSBA302PSB-RWD
Zoro # G6366337
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 10 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Retracta-Belt
- MFR # PSBA302PSB-RWD
- Zoro # G6366337
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Overall Width | 21 3/4 in |
Overall Height | 44 1/2 in |
Overall Depth | 46 in |
Base Diameter | 15 in |
Maximum Overall Height | 44 1/2 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Systems |
Base Type | Square |
Base Material | Rubber |
Post Material | PVC |
Belt Color | Red/White |
Includes | (4) Bases, (4) Posts |
Cart Material | Plastic |
Base Color | Black |
Post Color | Black |
Legend | No Legend |
Fillable | No |
Number of Posts | 4 |
Belt Pattern | Diagonal Stripe |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Red/White, Belt Pattern Diagonal Stripe, Legend No Legend, Number of Posts 4, Post Color Black, Base Type Square, Legend Color Not Applicable, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 4XL (STG2)
- MECHANIX WEAR Tactical Glove, M, Black, PR (MG-F55-009)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK5)
- SALISBURY Rubber Insulating Glove Class 00, 11", PR (E0011B/8H)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 7.5ft Fl.Pnk (ME530-PS-FPK-75)
- Retracta-Belt Crowd Control