Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Systems, Post Black, 10 ft. Belt
Mfr # PSBA302PSB-DKO
Zoro # G6366319
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Square
- Base Material Rubber
- Belt Length 10 ft
- Post Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PSBA302PSB-DKO
- Zoro # G6366319
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Overall Height | 44 1/2 in |
Overall Width | 21 3/4 in |
Overall Depth | 46 in |
Base Diameter | 15 in |
Maximum Overall Height | 44 1/2 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Systems |
Base Type | Square |
Base Material | Rubber |
Post Material | PVC |
Belt Color | Yellow |
Includes | (4) Bases, (4) Posts |
Belt Message | DANGER KEEP OUT |
Cart Material | Plastic |
Base Color | Black |
Post Color | Black |
Fillable | No |
Legend | Danger Keep Out |
Legend Color | Black |
Number of Posts | 4 |
Description
Barrier Systems, Includes (4) Bases, (4) Posts, Maximum Overall Height 44 1/2 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Yellow, Legend Danger Keep Out, Number of Posts 4, Post Color Black, Base Type Square, Legend Color Black, Post Height 40 in, Post Diameter 2 1/2 in, Post Material PVC, Base Diameter 15 in, Base Color Black, Base Material Rubber, Fillable No, Cart Material Plastic, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 7 1 pc, 3PK (841610)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (22-600M)
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL (9665 2X-3X)
- MSA SAFETY Cartridge Connector (487905)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Indoor Post, Receiver/No Belt (300PC-RCV)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Barrier Systems, Post Black, 10 ft. Belt (PSBA302PSB-RWD)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- ZORO SELECT Heavy Duty Stanchion, 41 In. H, PK4 (99922-4)
- Retracta-Belt Crowd Control