Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Post with Belt, 40 In. H, Sloped
Mfr # 321YA-CAU
Zoro # G8009662
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Belt Length 15 ft
- Post Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 321YA-CAU
- Zoro # G8009662
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 40 in |
Belt Width | 2 in |
Overall Length | 15 ft |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Manufacturer Warranty Length | 10 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 15 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Yellow, Base Type Round Sloped, Base Configuration Attached, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Gasketed Trim Ring, Gray (TR)
- GEMPLERS GEMPLER'S Florida Lawn Pesticide Application Signs (P45RU25 W/R 4V-300)
- HONEYWELL NORTH Filter, R95, White, 10 PK, NIOSH (7506R95)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MLR-02-S)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Barrier Systems, Post Red, 9 ft. Belt (PSBA302PRD-ARC)
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- Retracta-Belt Crowd Control