Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Post with Belt, 40 In. H, Sloped
Mfr # 301YA-YW
Zoro # G8212933
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Belt Length 10 ft
- Post Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 301YA-YW
- Zoro # G8212933
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Overall Length | 10 ft |
Base Diameter | 14 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 10 yr |
Maximum Overall Height | 40 in |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Yellow, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Yellow, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black, ADA Compliance No, Resistance Properties Scuff Resistant, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C67)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- MOLDEX Cartridge, Snap On/Off, OV, Black, 10 PK, NIOSH (8100)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Barrier Post, Red/White Belt, 2 in. Belt W (305PWH-RWD)
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- Retracta-Belt Crowd Control