Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Post with Belt, 40 In. H, 10 ft. L
Mfr # 302YA-CAU
Zoro # G8407262
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Rubber
- Belt Length 10 ft
- Post Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # 302YA-CAU
- Zoro # G8407262
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 10 ft |
Post Height | 40 in |
Belt Width | 2 in |
Overall Length | 10 ft |
Base Diameter | 14 in |
Maximum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 10 yr |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 10 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Yellow, Base Type Round Sloped, Base Diameter 14 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Base, Rubber, 2 in H, 17 3/4 in L, 17 3/4 in W, Black (03-731)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Medium, Pair (GUG-03-M)
- NMC Emergency Eye Wash Sign - Bilingual, SPSA173P (SPSA173P)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-CAU)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- TATCO Stanchion Flat Bases, Box 2 of 2, 14"Diameter, 2/BX, Black 2PK (TCO11711)
- Retracta-Belt Crowd Control Post & Ropes