Shop All Crowd Control Post & Ropes
Retracta-Belt
Barrier Post with Belt, 30 ft. L, Yellow
Mfr # PM412-30BA-YW
Zoro # G8407113
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Sloped
- Base Material Cast Iron
- Belt Length 30 ft
- Post Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retracta-Belt
- MFR # PM412-30BA-YW
- Zoro # G8407113
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 30 ft |
Post Height | 40 in |
Belt Width | 2 in |
Overall Length | 30 ft |
Base Diameter | 14 in |
Manufacturer Warranty Length | 10 yr |
Maximum Overall Height | 40 in |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 40 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 30 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Includes Heavy Weight Base and Wheels, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Aluminum, Post Finish Black, Base Type Round Sloped, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black, Base Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Stamp, 3/16" Char. H, O Char. (05271 O)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Purple (55081)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- CESTUS Work Gloves , C-13 cut-resistant & insulated Glove PR (C-13 - 2XL)
- RETRACTA-BELT Belt Barrier, Aluminum, 14in., Black ABS (PM412-30BA-AAO)
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum (301BA-RCV)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PSB-BK)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Yellow (PM412-30YA-RCV)
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black (PM412-30BA-RCV)
- MONTOUR LINE Magenta and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-YM-50-BX)
- Retracta-Belt Crowd Control