Shop All Kitchen Faucets
Restoration
Single Hole Only Mount, 1 Hole KSAG3198AL Filtration Water Air Gap Fauc
Mfr # KSAG3198AL
Zoro # G3070848
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KSAG3198AL
- Zoro # G3070848
- UPC # 663370494734
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KSAG3198AL Filtration Water Air Gap Fauc |
Description
Item KSAG3198AL Filtration Water Air Gap Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 80 (90617)
- KOHLER Control Unit Assembly (1378826)
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty (RIGD0400EG)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MIP x CTS Socket Hub (4136-007)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3195AL Filtration Water Air Gap Fauc (KSAG3195AL)
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- ELKAY Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Sensor Operated Faucet-Ac (LKB736C)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B-0226)
- Restoration Kitchen Faucets & Accessories