Shop All Kitchen Faucets
Restoration
Single Hole Only Mount, 1 Hole KSAG3195AL Filtration Water Air Gap Fauc
Mfr # KSAG3195AL
Zoro # G3070674
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # KSAG3195AL
- Zoro # G3070674
- UPC # 663370494727
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KSAG3195AL Filtration Water Air Gap Fauc |
Description
Item KSAG3195AL Filtration Water Air Gap Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap (1PNX5)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- AMERICAN STANDARD Shower Head, NPSM Type, 2.50 gpm, 9-1/2" H (1660767.002)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3198AL Filtration Water Air Gap Fauc (KSAG3198AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Faucet (201-AHA8-317ABCP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-BL)
- COMPONENT HARDWARE Encore 8" OC Deck Mount Veterinary Faucet 96" Braided Hose with Lightweight Aluminum Side Sprayer and 4" Wrist Blade Handles (K41-8GDX-2348)
- Restoration Kitchen Faucets