Shop All Kitchen Faucets
Restoration
Single Hole Only Mount, 1 Hole KSAG3191AL Filtration Water Air Gap Fauc
Mfr # KSAG3191AL
Zoro # G3070604
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Cross Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KSAG3191AL
- Zoro # G3070604
- UPC # 663370494710
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Cross Handle |
Mounting Type | Deck Mount |
Item | KSAG3191AL Filtration Water Air Gap Fauc |
Description
Item KSAG3191AL Filtration Water Air Gap Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (567-1200)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0608)
- PARKER Boot, PrestoWeld, 0.88 In OD (DB-8)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3198AL Filtration Water Air Gap Fauc (KSAG3198AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3195AL Filtration Water Air Gap Fauc (KSAG3195AL)
- T&S BRASS Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (B-2731)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-2MB)
- Restoration Kitchen Faucets