Shop All Kitchen Faucets
Restoration
Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet
Mfr # KS3198AL
Zoro # G3069913
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # KS3198AL
- Zoro # G3069913
- UPC # 663370036545
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Handle Type | Lever Handle |
Item | KS3198AL 1/4 Turn Water Drinking Faucet |
Description
Item KS3198AL 1/4 Turn Water Drinking Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 56 SERIES FITTING MALE SEAL-LO (1J056-6-6)
- KISSLER Air Gap, Plastic, Sink, Chrome Plated, PK2 (59-1711/2)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3198AL Filtration Water Air Gap Fauc (KSAG3198AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3195AL 1/4 Turn Water Drinking Faucet (KS3195AL)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3195AL Filtration Water Air Gap Fauc (KSAG3195AL)
- HERITAGE Manual, 8" Mount, 4 Hole KS1278ALBS 8" Kitchen Bridge Faucet with (KS1278ALBS)
- CONCORD FB2148DL 8-Inch Centerset Kitchen Faucet (FB2148DL)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Soap Dispenser (978-SD-DST)
- Restoration Kitchen Faucets & Accessories