Shop All Water Filtration Faucets
Restoration
KS7192AL Water Filtration Faucet
Mfr # KS7192AL
Zoro # G3070139
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # KS7192AL
- Zoro # G3070139
- UPC # 663370099311
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | Kitchen Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Brass |
Number of Handles | 1 |
Handle Type | Lever Handle |
Description
Item KS7192AL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter (T27843-SS-PR)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3000-150)
- DIXON 4" Male Adapter x 150 lb. Flange SS Flange Adapter (400-AL-SS)
- ZORO SELECT PVC Cap, FNPT, 3/4 in Pipe Size (448007)
- RESTORATION KS3191AL 1/4 Turn Water Filtration Faucet (KS3191AL)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ISPRING LeadFree NonAir Gap RO Filter Drinking Water (GB1)
- NUWAVE FRENCH KS3195NFL 1/4 Turn Water Filter Faucet (KS3195NFL)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- BRITA CHR Faucet MNT System (35618)
- Restoration Kitchen Faucets & Accessories