Shop All Water Filtration Faucets
Restoration
KS3191AL 1/4 Turn Water Filtration Faucet
Mfr # KS3191AL
Zoro # G3069703
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3191AL
- Zoro # G3069703
- UPC # 663370036521
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS3191AL 1/4 Turn Water Filtration Fauce |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Description
Item KS3191AL 1/4 Turn Water Filtration Fauce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- BANJO 1" FNPT Polypropylene Electronic Ball Valve 2-Way (EV100FP)
- SAFE-ER-GRIP Safergrp Prtbl Shwr Arm (70456)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/FPM, Full Port, S/T (TBH1125ASTV0000)
- KINGSTON BRASS KS5193AL Royale Single-Handle Water Filtration Faucet, Antique Brass (KS5193AL)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-CHR)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- ISPRING Heavy Duty Faucet for RO System (GA1-BN)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- Restoration Water Filtration Faucets