Shop All Pot Fillers
Restoration
KS3108AL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3108AL
Zoro # G3069615
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Handle Type Lever Handle
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3108AL
- Zoro # G3069615
- UPC # 663370058707
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3108AL Wall Mount Pot Filler Kitchen F |
Handle Type | Lever Handle |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Holes | 1 |
Flow Rate | 3.80 gpm |
Number of Handles | 2 |
Description
Item KS3108AL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Plug (ABTP12)
- KOHLER Dutchmaster Blush Floral Rectangle Lav (30334-DM1-0)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 18)
- AMERICAN STANDARD Flush Tower Gasket Friction Washer, Locknut, Float&Seal (7381551-401.0070A)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- Restoration Kitchen Faucets & Accessories