Shop All Pot Fillers
Restoration
KS3106AL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3106AL
Zoro # G3069633
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Nickel
- Handle Type Lever Handle
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3106AL
- Zoro # G3069633
- UPC # 663370456855
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3106AL Wall Mount Pot Filler Kitchen F |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Nickel |
Handle Type | Lever Handle |
Number of Handles | 2 |
Number of Holes | 1 |
ADA Compliant | Yes |
Description
Item KS3106AL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Flat Faucet Washers 20PK (68101)
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (32765)
- KISSLER Plastic Escutcheon Ring Split, 1-1/2", Pk12 (42-9035)
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- Restoration Pot Fillers