Shop All Pot Fillers
Restoration
KS3105PL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3105PL
Zoro # G3069466
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Finish Oil Rubbed Bronze
- Number of Holes 1
- ADA Compliant Yes
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3105PL
- Zoro # G3069466
- UPC # 663370471773
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3105PL Wall Mount Pot Filler Kitchen F |
Finish | Oil Rubbed Bronze |
Number of Holes | 1 |
ADA Compliant | Yes |
Handle Type | Lever Handle |
Number of Handles | 2 |
Mounting Hole Center to Center | Single Hole Only |
Description
Item KS3105PL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Swing Joint, 1 1/2 in, Schedule 40, White (G332212)
- SPEAKMAN Hot Valve Sc-4072/74 (RPG05-0899)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Coupling (8318023)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- BK RESOURCES Optiflow Pot Filler Assembly, Deck Mount, Single Valve, Braided Hose (BKF-SDMPF-G)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- Restoration Pot Fillers