Shop All Pot Fillers
Restoration
KS3105AL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3105AL
Zoro # G3069439
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Finish Oil Rubbed Bronze
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 2
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3105AL
- Zoro # G3069439
- UPC # 663370058691
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3105AL Wall Mount Pot Filler Kitchen F |
Finish | Oil Rubbed Bronze |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 2 |
Number of Holes | 1 |
Handle Type | Lever Handle |
Flow Rate | 3.80 gpm |
Description
Item KS3105AL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Polypropylene Tube, 0.187 ID X .312 OD X 100 FT [Each] (TPRONA.187X.312X100FT)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W20CLHD Whole House Heavy Duty Filter Cartridge; 20 Micron (AMERICAN-PLUMBER-W20CLHD)
- KURIYAMA Tubing, 30 at 70F, 50 ft., Shore A: 73 (K010-2026X50)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- Restoration Kitchen Faucets & Accessories