Shop All Pot Fillers
Restoration
KS3103PL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3103PL
Zoro # G3069448
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Handle Type Lever Handle
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3103PL
- Zoro # G3069448
- UPC # 663370471766
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3103PL Wall Mount Pot Filler Kitchen F |
ADA Compliant | Yes |
Handle Type | Lever Handle |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Antique Brass |
Number of Handles | 2 |
Description
Item KS3103PL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Water Heater Stand 21" X 21" X 18" (17620)
- T&S BRASS Complete Spray Head (002859-40)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- NUWAVE KS8108DFL Wall Mount Pot Filler Kitchen Faucet (KS8108DFL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- Restoration Pot Fillers