Shop All Pot Fillers
Restoration
KS3103AL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3103AL
Zoro # G3069554
product price: $354.22
/ea
Free Shipping & Returns
$354.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Antique Brass
- Number of Handles 2
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3103AL
- Zoro # G3069554
- UPC # 663370058684
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Antique Brass |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3103AL Wall Mount Pot Filler Kitchen F |
Description
Item KS3103AL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1-1/4" BLACK RED. TEE (350-226)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 13)
- RHEEM Rod, Aluminum Anode, 42 In L x 5/8 In. dia (AP12938)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- NUWAVE KS8108DFL Wall Mount Pot Filler Kitchen Faucet (KS8108DFL)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BV)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-2BZ)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- Restoration Kitchen Faucets & Accessories