Shop All Pot Fillers
Restoration
KS3102PL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3102PL
Zoro # G3069335
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Mounting Hole Center to Center Single Hole Only
- Number of Holes 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3102PL
- Zoro # G3069335
- UPC # 663370471759
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3102PL Wall Mount Pot Filler Kitchen F |
ADA Compliant | Yes |
Mounting Hole Center to Center | Single Hole Only |
Number of Holes | 1 |
Handle Type | Lever Handle |
Finish | Polished Brass |
Number of Handles | 2 |
Description
Item KS3102PL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD AmrStdAdvancd CleanBidet Seat wRemot CWh (8012A70GRC-415)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- SEALED UNIT PARTS CO. Supco Capillary Tubing .052 I.D. X .093 O.D. - 12 FT (BC3)
- LEGEND VALVE 6" X 2" GALV HEX BUSHING (352-654C)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- CONCORD KS8108DL Wall Mount Pot Filler Kitchen Faucet (KS8108DL)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- Restoration Pot Fillers