Shop All Pot Fillers
Restoration
KS3101AL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3101AL
Zoro # G3069195
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 2
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3101AL
- Zoro # G3069195
- UPC # 663370058660
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 2 |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | Kitchen Faucet |
Description
Item KS3101AL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL FAB Waterheater Vent Pipe, 36In L, 3In Dia. (RTG20251GD)
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1 in Tube Size, Brass, Brass (U142LF)
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- DIXON Gruvlok Grooved Fitting Gasket, 5 in Nominal, EPDM, Domestic (G500E)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- PFISTER Pot Filler Faucet, Wall Mount, SS (GT533-PFS)
- NUWAVE KS8108DFL Wall Mount Pot Filler Kitchen Faucet (KS8108DFL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- Restoration Kitchen Faucets & Accessories