Shop All Pot Fillers
Restoration
KS3100PL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3100PL
Zoro # G3069213
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Matte Black
- Number of Handles 2
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3100PL
- Zoro # G3069213
- UPC # 663370520150
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Matte Black |
Number of Handles | 2 |
ADA Compliant | Yes |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3100PL Wall Mount Pot Filler Kitchen F |
Color/Finish | Black |
Description
Item KS3100PL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007130)
- ZORO SELECT 3/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC79)
- ISPRING 3Stage Whole House Water Replacement Filter Set 3PK (F3WGB32BM)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze (GT533-TDY)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- ROHL Pot Filler (A1445XIB-2)
- Restoration Pot Fillers