Shop All Pot Fillers
Restoration
KS3100AX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3100AX
Zoro # G3069204
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Handle Type Cross Handle
- Mounting Hole Center to Center Single Hole Only
- Finish Matte Black
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3100AX
- Zoro # G3069204
- UPC # 663370542008
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3100AX Wall Mount Pot Filler Kitchen F |
Handle Type | Cross Handle |
Mounting Hole Center to Center | Single Hole Only |
Finish | Matte Black |
Number of Handles | 2 |
Number of Holes | 1 |
Color/Finish | Black |
Description
Item KS3100AX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 2" Bulkhead Fitting, FNPT x FNPT (8172-020)
- VALTERRA Valterra PF211307 Phoenix Ledge-Mount 4" Kitchen Faucet - High Arc Tubular Spout, Chrome (PF211307)
- ELK STUDIO Telluride Toothbrush Holder (556111)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 40 (4381018640)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-VS)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- Restoration Pot Fillers