Shop All Pot Fillers
Restoration
KS3100AL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3100AL
Zoro # G3069143
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Handle Type Lever Handle
- Finish Matte Black
- ADA Compliant Yes
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Restoration
- MFR # KS3100AL
- Zoro # G3069143
- UPC # 663370519482
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3100AL Wall Mount Pot Filler Kitchen F |
Handle Type | Lever Handle |
Finish | Matte Black |
ADA Compliant | Yes |
Number of Handles | 2 |
Mounting Hole Center to Center | Single Hole Only |
Number of Holes | 1 |
Description
Item KS3100AL Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 04 00WP2)
- ZORO SELECT Strut Clamp, 3/4 In, Chromate Plated Steel (22FP67)
- GF PIPING SYSTEMS 1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306300)
- ZURN Water Heater Pressure Relief Valve (TP3000-5C-150C)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- Restoration Kitchen Faucets & Accessories