Shop All Handles, Levers & Controls
Restoration
KB36300PX Tub and Shower Faucet with Porcelain Cross Handle
Mfr # KB36300PX
Zoro # G6395892
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Features Pressure Balanced Valve
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # KB36300PX
- Zoro # G6395892
- UPC # 663370594700
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | Lever:7-1/2" |
Width | Showerhead: 2-3/8", lever: 7-1/2" |
Face Dia. | 2-1/4" |
Item Length (Inch) | 7.13 |
Item Height (Inch) | 4.94 |
Item Width (Inch) | 7.5 |
Description
The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, 316 SS, 2 x 1 1/2 in, Male NPTF (2 X 1 1/2 FF-SS)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- PARKER Hollow Hex Plug, M14 x 1.5, Metric (VSTI14X1.5EDCF)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWBG1316SS)
- KOHLER Pressure-Balancing Valve Trim W/ Lever Handles, Valve Not Included (T14501-4-BL)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- MOEN Handle Hub (116629ORB)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- VINTAGE CC33102X 3/8" IPS X 3/8" OD Comp Cross Handle Angle Stop (CC33102X)
- KOHLER Artifacts Rite-Temp Vlv Trm W/Div, Lvr (T72768-4-2MB)
- MOEN Handle Kit, 168494BL (168494BL)
- Restoration Kitchen Faucets & Accessories