Shop All Showerheads and Tub Faucets
Restoration
KB36300AX Tub and Shower Faucet with Metal Cross Handle
Mfr # KB36300AX
Zoro # G6358713
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Balanced Valve
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Restoration
- MFR # KB36300AX
- Zoro # G6358713
- UPC # 663370594625
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Lever:7-1/2" |
Width | Showerhead: 2-3/8", lever: 7-1/2" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 4.94 |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 7.13 |
Description
The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (161150ORB)
- ZORO SELECT 1" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF11)
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- NDS 1/2" FNPT PVC Swing Check Valve (1520-05F)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- DELTA Body Spray, Matte Black, Surface (50150-BL)
- DANCO 1-Spray 2-Handle 8 in. Mobile Home/RV Shower Faucet with Arm in Chrome Valve Included (10656X)
- MOEN Standard Valve Trim (T470)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- SWANSON 4-1/2 in. L Aluminum Trim Speed Square (S0145)
- MOEN Handshower Bracket (187053)
- Restoration Showerheads and Tub Faucets